Zoro Homepage

14 in L Cordless Battery-Powered Chainsaw, Bare Tool

  • Mfr # 535iXP

  • Zoro # G710934524


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Chain Gauge
0.043 in
Tool Weight
5.29 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535iXP
Zoro #
G710934524
UPC #
193028019854
Country of Origin
Sweden

Dimensions

Bar Length
14 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Chain Gauge
0.043 in
Tool Weight
5.29 lb
Cutting Capacity
2 in
Chain Pitch
0.325 in
Chain Oiler
Automatic
Sound Level
93 dBA
Motor Type
Brushless
Number of Batteries to Operate
1
Handle Location
Rear Handle
Voltage
40 V
Battery Platform
MAX
Equivalent Gas Engine Displacement
35 cc
Product Type
Cordless Chainsaw

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity 2 in, Chain Oiler Automatic, Tool Weight 5.29 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 40 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.