Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in L Cordless Battery-Powered Chainsaw, Bare Tool

  • Mfr # T540iXP 14"

  • Zoro # G710934586


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Cutting Capacity
2 in
Chain Gauge
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T540iXP 14"
Zoro #
G710934586
UPC #
193028038633
Country of Origin
Sweden

Dimensions

Bar Length
14 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Cutting Capacity
2 in
Chain Gauge
0.043 in
Chain Oiler
Automatic
Chain Pitch
0.325 in
Tool Weight
5.51 lb
Product Type
Cordless Chainsaw
Sound Level
92 dBA
Voltage
40 V
Battery Model Number
BLi200X
Handle Location
Top Handle
Battery Platform
MAX
Equivalent Gas Engine Displacement
40 cc
Motor Type
Brushless
Charger Model Number
QC500
Number of Batteries to Operate
1

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Cutting Capacity 2 in, Chain Oiler Automatic, Tool Weight 5.51 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 40 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.