Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle

  • Mfr # K970

  • Zoro # G3242407


product price: $2,333.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Cutting Type
Wet/Dry
Blade Dia.
16 in
Features
Active Air Filtration(TM), Dual Charge, DuraStarter(TM), SmartCarb(TM)
Tool Weight
25.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K970
Zoro #
G3242407
UPC #
805544696883
Country of Origin
Sweden

Dimensions

Arbor Size
1 in
Blade Dia.
16 in
Width
9 1/2 in
Depth of Cut
6"
Length
28 in
Height
18 1/4 in
Cutting Depth
6 in
Max. Cutting Depth
6 in
Thickness
0.2 in

Details

Item
Concrete Saw
Cutting Type
Wet/Dry
Features
Active Air Filtration(TM), Dual Charge, DuraStarter(TM), SmartCarb(TM)
Tool Weight
25.3 lb
Max. RPM
4700
Corded/Cordless
Cordless
Primary Application - Handheld Concrete Saws
Brick, Cinderblock
Engine Brand
Husqvarna
Engine Displacement
94 cc
Item - Handheld Concrete Saws
Handheld Concrete Saw
Includes
Wet Cutting Kit
Application
Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade (not included)
HP
6.1 hp
Fuel Tank Capacity
32 oz
Motor Type
2-Stroke Engine
Tool Style
Handheld
Engine Type
Two Stroke
Variable Speed
No
Power Source
Gas Powered
Fuel Type
Gasoline
Start Type
Pull-Cord (Recoil)
Max. Blade Speed
4,700 RPM
Horsepower
6.5
Series
K970
Arbor Shape
Round
Sound power level, guaranteed (LWA)
115 dB(A)
Output power
6.5 hp
Power source
Petrol
Vibrations left/front handle
3.5 m/s²
Number of strokes
2-stroke engine
Vibrations right/rear handle
4 m/s²
Exhaust emissions
736 g/kWh
Cylinders
1
Peripheral speed
18,000 fpm max
Sound pressure level at operators ear
104 dB(A)

Description

Concrete Saw, Gas Powered, K970 Series, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 16 in, Max. Blade Speed 4,700 RPM, Horsepower 6.5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 6 in, Variable Speed No, Tool Weight 25.3 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 94 cc, Engine Brand Husqvarna, Fuel Tank Capacity 32 oz, Start Type Pull-Cord (Recoil)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.