Shop HUSQVARNA
See all product information
Create Account
16 in L Cordless Battery-Powered Chainsaw Kit, Battery Included
- Mfr # T540IXP 16"+ BLI200X+ QC330
- Zoro # G811892082
product price:Â
$
10,000.00
/ea
Free Shipping & Returns
Key Features
Bar Length
16 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Gauge
0.043 in
Chain Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T540IXP 16"+ BLI200X+ QC330
- Zoro #
- G811892082
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bar Length
- 16 in
Details
- Power Source
- Cordless
- Bare Tool/Battery Included
- Battery Included
- Item
- Battery-Powered Chainsaw Kit
- Chain Gauge
- 0.043 in
- Chain Pitch
- 0.325 in
- Tool Weight
- 5.51 lb
- Cutting Capacity
- 2 in
- Chain Oiler
- Automatic
- Voltage
- 40 V
- Handle Location
- Top Handle
- Equivalent Gas Engine Displacement
- 40 cc
- Number of Batteries Included
- 1
- Number of Chargers Included
- 1
- Charger Model Number
- QC330
- Number of Batteries to Operate
- 1
- Product Type
- Cordless Chainsaw
- Sound Level
- 92 dBA
- Battery Platform
- MAX
- Motor Type
- Brushless
- Battery Capacity
- 5.0 Ah
- Battery Model Number
- BLi200X
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Top Handle Battery Chainsaw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.