16 in L Gas-Powered Gas-Powered Chainsaw, 4.1 hp, Not Battery Operated

  • Mfr # 550XP II

  • Zoro # G705907595


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
16 in
Engine Displacement
50.14 cc
HP
4.1 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550XP II
Zoro #
G705907595
UPC #
193028019779
Country of Origin
Sweden

Dimensions

Bar Length
16 in

Details

Fuel Type
Gas Powered
Engine Displacement
50.14 cc
HP
4.1 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Tool Weight
11.7 lb
Features
Retained Bar Nuts, Low Vib, Air Injection, Flip-up Tank Caps, AutoTune, X-Torq Engine
Replacement Chain
581643666
Chain Oiler
Automatic
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Pitch
0.33 in
Anti Vibration Handle
No
Cutting Capacity
16 in
Fuel Tank Capacity
0.53 L
Chain Type
SP33G
Horsepower
4 hp
Engine Cycle
2-Cycle
Sound Level
115 dBA
Tool Series
550 XP(R) Mark II Series
Handle Location
Rear Handle
Engine Brand
X-Torq(R)
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Compliant

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 11.7 lb, Engine Displacement 50.14 cc, Engine Cycle 2-Cycle, Horsepower 4 hp, Sound Level 115 dBA, CARB Compliant CARB Compliant, Tool Series 550 XP(R) Mark II Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.53 L, Replacement Chain 581643666

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.