16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle

  • Mfr # K1270 Rail

  • Zoro # G9912141


product price: $4,073.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
16 in
Power Source
Gas Powered
Max. Cutting Depth
6 in
Tool Weight
47 lb
Cutting Type
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1270 Rail
Zoro #
G9912141
UPC #
805544229906
Country of Origin
Sweden

Dimensions

Blade Dia.
16 in
Max. Cutting Depth
6 in
Arbor Size
1 in
Length
29 3/4 in
Height
18 1/2 in
Width
9 9/16 in
Depth of Cut
6"

Details

Item
Concrete Saw
Power Source
Gas Powered
Tool Weight
47 lb
Cutting Type
Dry
Includes
Rail Attachment, Transport Box
HP
7.9 hp
Features
Active Air Filtration Efficiently Cleans Air, Double-Attachment Mountings to Allow Cutting From Both Directions, Easy-Adjust Blade Guard, Easy-Start, Replaceable Arbor Bushing, Smart Carb Technology
Fuel Tank Capacity
38.4 oz
Item - Handheld Concrete Saws
Handheld Concrete Saw
Standards
EPA Phase 3, EU Exhaust Emission
Engine Displacement
119 cc
Engine Brand
Husqvarna
Corded/Cordless
Cordless
Primary Application - Handheld Concrete Saws
Cinderblock
Max. RPM
4700
Motor Type
2-Stroke Engine
Application
Cuts Rails In Maintenance Work On Train, Tram, and Underground Rail Systems
Fuel Type
Gasoline
Start Type
Pull-Cord (Recoil)
Horsepower
7.9
Engine Type
Two Stroke
Variable Speed
No
Tool Style
Handheld
Max. Blade Speed
4,700 RPM
Series
K1270
Arbor Shape
Round

Description

Concrete Saw, Gas Powered, K1270 Series, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 16 in, Max. Blade Speed 4,700 RPM, Horsepower 7.9, Arbor Size 1 in, Arbor Shape Round, Cutting Type Dry, Max. Cutting Depth 6 in, Variable Speed No, Tool Weight 47 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 119 cc, Engine Brand Husqvarna, Fuel Tank Capacity 38.4 oz, Start Type Pull-Cord (Recoil), Includes Rail Attachment, Transport Box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.