Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle

  • Mfr # FS 513

  • Zoro # G5413987


product price: $6,539.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Blade Dia.
20 in
Power Source
Gas Powered
Max. Cutting Depth
7 5/8 in
Tool Weight
424 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 513
Zoro #
G5413987
UPC #
805544986250
Country of Origin
China

Dimensions

Blade Dia.
20 in
Max. Cutting Depth
7 5/8 in
Arbor Size
1 in
Length
89 in
Depth of Cut
6 5/8 in
Width
26 in
Height
42 in

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
424 lb
Cutting Type
Wet
Includes
(2) Wrenches
Item - Walk Behind Concrete Saws
Walk-Behind Concrete Saw
Fuel Capacity
1.6 gal
Start Type
Pull-Cord (Recoil)
Application
For Cutting Concrete
Voltage
460
Features
Belt Tensioning System, Patented Engine and Blade Shaft Mounting System, Patented Intelli-Seal Blade, Self-Propelled, Shaft System Dual Spring Assist Raise/Lower Blade
Primary Application - Walk-Behind Concrete Saws
Cinderblock
Corded/Banded
Cordless
Corded/Cordless
Cordless
Engine Brand
Honda
HP
11 hp
Fuel Type
Gasoline
Horsepower
11
Engine Type
Four Stroke
Series
FS 500
Arbor Shape
Round
Max. Blade Speed
2,620 RPM
Tool Style
Walk-Behind
Variable Speed
Yes

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 500, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 20 in, Max. Blade Speed 2,620 RPM, Horsepower 11, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 7 5/8 in, Variable Speed Yes, Tool Weight 424 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Honda, Start Type Pull-Cord (Recoil), Includes (2) Wrenches

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.