26" Walk-Behind Concrete Flat Saw, 12.5" Cut Depth, 37hp Kohler 4-Cycle

  • Mfr # FS 3500 26 G

  • Zoro # G4575728


product price:  $23,844.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Blade Dia.
26 in
Power Source
Gas Powered
Max. Cutting Depth
10 1/2 in
Tool Weight
992 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS 3500 26 G
Zoro #
G4575728
UPC #
805544964425
Country of Origin
United States

Dimensions

Blade Dia.
26 in
Max. Cutting Depth
10 1/2 in
Arbor Size
1 in
Width
32 in
Height
32 in
Length
56 in
Depth of Cut
10 1/2 in

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
992 lb
Cutting Type
Wet
Includes
IPL, Operating Manual, Wrench
Features
Effective Transfer of Power to Blade Shaft, Flexible Blade Mounting, Two-Position Handlebar for Operator Comfort
Start Type
Electric
Engine Brand
Kohler
Corded/Banded
Cordless
HP
37 hp
Primary Application - Walk-Behind Concrete Saws
Cinderblock
Fuel Capacity
6.3 gal
Corded/Cordless
Cordless
Voltage
12.0
Application
Cutting Concrete and Asphalt
Item - Walk Behind Concrete Saws
Walk-Behind Concrete Saw
Fuel Type
Gasoline
Arbor Shape
Round
Engine Type
Four Stroke
Horsepower
37
Max. Blade Speed
1,860 RPM
Variable Speed
Yes
Tool Style
Walk-Behind
Series
FS 3500 G

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 3500 G, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 26 in, Max. Blade Speed 1,860 RPM, Horsepower 37, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 10 1/2 in, Variable Speed Yes, Tool Weight 992 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Kohler, Start Type Electric, Includes IPL, Operating Manual, Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.