28 in L Gas-Powered Gas-Powered Chainsaw, 5.8 hp, Not Battery Operated

  • Mfr # 572XP

  • Zoro # G205907552


product price:  $1,439.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
28 in
Engine Displacement
70.46 cc
HP
5.8 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572XP
Zoro #
G205907552
UPC #
024761044714
Country of Origin
Sweden

Dimensions

Bar Length
28 in

Details

Fuel Type
Gas Powered
Engine Displacement
70.46 cc
HP
5.8 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Anti Vibration Handle
No
Chain Gauge
0.05 in
Fuel Tank Capacity
0.74 L
Chain Oiler
Automatic
Replacement Chain
585550093
Tool Weight
14.5 lb
Features
Retained Bar Nuts, Low Vib, Air Injection, Flip-up Tank Caps, AutoTune, X-Torq Engine
Cutting Capacity
28 in
Chain Pitch
0.38 in
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Type
C83
Product Type
Gas-Powered Chainsaw
Tool Series
572 XP(R) Series
Sound Level
118 dBA
Horsepower
5.8 hp
Engine Brand
X-Torq(R)
Engine Cycle
2-Cycle
Handle Location
Rear Handle
CARB Compliant
CARB Compliant

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 28 in, Handle Location Rear Handle, Cutting Capacity 28 in, Chain Oiler Automatic, Tool Weight 14.5 lb, Engine Displacement 70.46 cc, Engine Cycle 2-Cycle, Horsepower 5.8 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 572 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.74 L, Replacement Chain 585550093

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.