30" Walk-Behind Concrete Flat Saw, 12.5" Cut Depth, 37hp Kohler 4-Cycle

  • Mfr # FS 3500 30 G

  • Zoro # G4575719


product price:  $24,682.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Blade Dia.
30 in
Power Source
Gas Powered
Max. Cutting Depth
12 3/8 in
Tool Weight
992 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 3500 30 G
Zoro #
G4575719
UPC #
805544964418
Country of Origin
United States

Dimensions

Blade Dia.
30 in
Max. Cutting Depth
12 3/8 in
Arbor Size
1 in
Length
56 in
Width
32 in
Height
32 in
Depth of Cut
12 1/2 in

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
992 lb
Cutting Type
Wet
Includes
IPL, Operating Manual, Wrench
Engine Brand
Kohler
Primary Application - Walk-Behind Concrete Saws
Cinderblock
Start Type
Electric
Application
Cutting Concrete and Asphalt
Item - Walk Behind Concrete Saws
Walk-Behind Concrete Saw
Features
Effective Transfer of Power to Blade Shaft, Flexible Blade Mounting, Two-Position Handlebar for Operator Comfort
Corded/Banded
Cordless
Fuel Capacity
6.3 gal
HP
37 hp
Voltage
12.0
Corded/Cordless
Cordless
Fuel Type
Gasoline
Variable Speed
Yes
Arbor Shape
Round
Max. Blade Speed
1,860 RPM
Series
FS 3500 G
Tool Style
Walk-Behind
Horsepower
37
Engine Type
Four Stroke

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 3500 G, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 30 in, Max. Blade Speed 1,860 RPM, Horsepower 37, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 12 3/8 in, Variable Speed Yes, Tool Weight 992 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Kohler, Start Type Electric, Includes IPL, Operating Manual, Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.