32 in L Gas-Powered Gas-Powered Chainsaw, 5.8 hp, Not Battery Operated
Mfr # 572XP
Zoro # G605907572
product price:Â $1,494.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas Powered
Bar Length
32 in
Engine Displacement
70.46 cc
HP
5.8 hp
Battery Amperage
Not Battery Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572XP
Zoro #
G605907572
UPC #
024761044745
Country of Origin
Sweden
Dimensions
Bar Length
32 in
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 32 in, Cutting Capacity 32 in, Chain Oiler Automatic, Tool Weight 14.5 lb, Engine Displacement 70.46 cc, Engine Cycle 2-Cycle, Horsepower 5.8 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 572 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.74 L, Replacement Chain 591164005
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.