32 in L Gas-Powered Gas-Powered Chainsaw, 7.6 hp, Not Battery Operated
Mfr # 592 XP
Zoro # G105907614
product price:Â $1,978.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas Powered
Bar Length
32 in
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592 XP
Zoro #
G105907614
UPC #
193028225712
Country of Origin
Sweden
Dimensions
Bar Length
32 in
Details
Fuel Type
Gas Powered
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Replacement Chain
591164005
Chain Oiler
Automatic
Features
Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Anti Vibration Handle
No
Fuel Tank Capacity
0.86 L
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Cutting Capacity
32 in
Chain Pitch
0.38 in
Tool Weight
16.3 lb
Chain Type
H83
Engine Brand
X-Torq(R)
Horsepower
7.6 hp
Engine Cycle
2-Cycle
Tool Series
592 XP(R) Series
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Compliant
Sound Level
118 dBA
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 32 in, Cutting Capacity 32 in, Chain Oiler Automatic, Tool Weight 16.3 lb, Engine Displacement 92.75 cc, Engine Cycle 2-Cycle, Horsepower 7.6 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 592 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 591164005
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.