36 in L Gas-Powered Gas-Powered Chainsaw, 6.9 hp, Not Battery Operated

  • Mfr # 585

  • Zoro # G205907682


product price:  $1,745.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
36 in
Engine Displacement
86.03 cc
HP
6.9 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585
Zoro #
G205907682
UPC #
193028225347
Country of Origin
Sweden

Dimensions

Bar Length
36 in

Details

Fuel Type
Gas Powered
Engine Displacement
86.03 cc
HP
6.9 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Replacement Chain
591164015
Chain Pitch
0.38 in
Chain Gauge
0.06 in
Fuel Tank Capacity
0.86 L
Tool Weight
16.5 lb
Cutting Capacity
36 in
Anti Vibration Handle
No
Features
Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Chain Oiler
Automatic
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Type
H83
Sound Level
118 dBA
CARB Compliant
CARB Compliant
Horsepower
6.9 hp
Product Type
Gas-Powered Chainsaw
Tool Series
585 Series
Engine Cycle
2-Cycle
Engine Brand
X-Torq(R)

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 36 in, Cutting Capacity 36 in, Chain Oiler Automatic, Tool Weight 16.5 lb, Engine Displacement 86.03 cc, Engine Cycle 2-Cycle, Horsepower 6.9 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 585 Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 591164015

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.