36 in L Gas-Powered Gas-Powered Chainsaw, 7.6 hp, Not Battery Operated
Mfr # 592 XP
Zoro # G005907554
product price:Â $1,758.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas Powered
Bar Length
36 in
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
592 XP
Zoro #
G005907554
UPC #
193028225644
Country of Origin
Sweden
Dimensions
Bar Length
36 in
Details
Fuel Type
Gas Powered
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Anti Vibration Handle
No
Tool Weight
16.3 lb
Chain Pitch
0.38 in
Cutting Capacity
36 in
Chain Oiler
Automatic
Fuel Tank Capacity
0.86 L
Replacement Chain
591164015
Features
Light Weight Bar, Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Type
H83
Engine Brand
X-Torq(R)
Sound Level
118 dBA
CARB Compliant
CARB Compliant
Horsepower
7.6 hp
Product Type
Gas-Powered Chainsaw
Engine Cycle
2-Cycle
Tool Series
592 XP(R) Series
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 36 in, Cutting Capacity 36 in, Chain Oiler Automatic, Tool Weight 16.3 lb, Engine Displacement 92.75 cc, Engine Cycle 2-Cycle, Horsepower 7.6 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 592 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 591164015
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.