960 43 03-33 Riding Lawn Mower, 20 hp, 2-Cylinder, 42 in W Cutting, Standard Steering

  • Mfr # 960430333

  • Zoro # G214510415


product price:  $4,829.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960430333
Zoro #
G214510415
UPC #
193028439782
Country of Origin
United States

Description

Husqvarna Riding Lawn Mower, Kohler 7000 Series Engine, HP Rating: 20 hp, 2 -Cylinder, Generator: 15 A, 42 in Cutting Width, Hydrostatic Transmission, Maximum Reverse Speed: 2.2 mph, Vinyl Seat, Back Seat Height: 15 in, Hour Meter Type: Digital, Steering Type: Standard, Number of Deck/Anti-Scalp Wheels: 2, Petrol Fuel, 3.01 gal Fuel Tank, Chokeless Start, Spindle Housing: Cast Iron, Front Axle: Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.