Zoro Homepage

967 93 77-02 Battery, 7.7 Ah, Lithium-Ion

  • Mfr # 967937702

  • Zoro # G914561175


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V
Battery Chemistry
Lithium-Ion
Width
5.7 in
Depth
4.3 in
Length
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967937702
Zoro #
G914561175
UPC #
392930272248
Country of Origin
Poland

Dimensions

Width
5.7 in
Depth
4.3 in
Length
7.1 in

Details

Voltage
36 V
Battery Chemistry
Lithium-Ion

Description

Husqvarna BLi30 is a powerful, integrated 270Wh Li-Ion battery for part-time use. Provides excellent runtime and extra power for demanding applications such as those of the 300-series Husqvarna battery products. Features 4-LED charge indicator and can be cooled actively. Rechargeable up to 600 times.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.