970 48 01-04 Battery String Trimmer, Battery Included, 4.2 Ah, 40 V, Lithium-Ion, 0.08 in Dia Line

  • Mfr # 970480104

  • Zoro # G814510471


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Includes
Owners Manual BLi22 Battery and Charger
Battery Voltage
40 V
Shaft Type
Straight
Length
12.2 in
Line Diameter
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970480104
Zoro #
G814510471
UPC #
193028446476
Country of Origin
China

Dimensions

Length
12.2 in
Line Diameter
0.08 in
Shaft Length
41 in
Width
5.9 in
Depth
38 in

Details

Includes
Owners Manual BLi22 Battery and Charger
Battery Voltage
40 V
Shaft Type
Straight
Line Feed
Bump
Cutting Swath
16 in
Line Type
Dual
Tool Only/Battery Included
Battery Included
Speed Rating
6800 rpm
Control Type
Touchpad

Description

Lightweight meets powerful with the Husqvarna Weed Eater 320iL string trimmer. This dual-direction trimmer features a lighter design and a faster cutting speed so you can work quicker and more comfortably. Part of the MAX Battery Series, these products are designed to be easy to use while still giving you the power you need to finish the job fast and right the first time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.