
970 56 99-04 Leaf Blaster, Battery Included, 7.5 Ah, 40 V, Lithium-Ion, 800 cfm Air
Mfr # 970569904
Zoro # G615669989
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery Charger Velocity Tip and Debris Scraper
Voltage
40 V
Sound Level
71 dBA
Length
11.4 in
Control Type
Cruise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
970569904
Zoro #
G615669989
UPC #
193028451425
Country of Origin
Viet Nam
Dimensions
Length
11.4 in
Depth
21 in
Width
11.4 in
Details
Includes
Battery Charger Velocity Tip and Debris Scraper
Voltage
40 V
Sound Level
71 dBA
Control Type
Cruise
Tool Only/Battery Included
Battery Included
Air Velocity
200 mph
Air Flow Rate
800 cfm
Description
Experience the performance of the industry's most powerful handheld blower, gas or battery, with the Husqvarna Leaf Blaster 350iB. With its lightweight design and long runtime, you'll blow through any task quickly and comfortably. Part of the MAX Battery Series, these products are designed to be easy to use while still giving you the power you need to finish the job fast and right the first time.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.