
970480201 Leaf Blower, Battery Included, 40 V, Lithium-Ion, 650 cfm Air
Mfr # 970480204
Zoro # G014510516
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
650 cfm
Maximum Air Speed
136 mph
Voltage
40 V
Bare Tool/Battery Included
Battery Included
Includes
Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970480204
Zoro #
G014510516
UPC #
193028757596
Country of Origin
Viet Nam
Dimensions
Length
20.86 in
Width
11.41 in
Depth
11.41 in
Details
Maximum Air Flow
650 cfm
Maximum Air Speed
136 mph
Voltage
40 V
Bare Tool/Battery Included
Battery Included
Includes
Charger
Control Type
One-Touch
Description
Experience the ideal combination of power and comfort with the Husqvarna 230iB cordless leaf blower with battery and charger. This electric leaf blower has a brushless motor that generates wind speeds of up to 136 mph with 650 cfm air flow for maximum performance. The perfectly balanced, lightweight design at only 8.4 lbs ensures less strain on your arms, shoulders and back when using this cordless blower. A simple tap on the intuitive keypad starts the rechargeable leaf blower instantly, and cruise control lets you fully focus on blowing leaves and debris away. These cordless leaf blowers also have a power boost mode, giving you 20% more power. Exceptionally quiet, this battery leaf blower lets you work without disturbing your neighbors. A built-in debris scraper simplifies moving wet, sticky debris. Ideal for homeowners, this versatile battery powered leaf blower is designed for year-round use, whether you're using these blowers for lawn care or blowing debris out of the garage. The electric blower comes with a 40V lithium-ion battery for extended run time and a charger for speedy recharging, so you can get to work right away. All Husqvarna batteries are interchangeable among all Husqvarna handheld tools for flexible use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.