AirFilter, 1inD, 12inH, 12inW, Pleated, PK20

  • Mfr # 590430001

  • Zoro # G001209744


product price:  $156.99
/pk 20, $7.85/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 in x 12 in x 16 in
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
For Use With
Mfr. No. A 1000; Mfr. No. A 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590430001
Zoro #
G001209744
UPC #
805544270885
Country of Origin
Italy

Dimensions

Nominal Filter Size
12 in x 12 in x 16 in
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Width
12 11/16 in
Actual Depth
16 5/16 in
Actual Height
12 5/8 in

Details

For Use With
Mfr. No. A 1000; Mfr. No. A 600
Item
Air Filter
Performance Rating
Unrated
Air Flow @ 300 fpm
600 cfm
Filter Efficiency
30 %
Media Material
Activated Carbon
Compatible Manufacturer Model Number
A 1000, A 600
Filter Layer Type
Carbon
Filters Out
Dust
Number of Filters
20
Filters Down To
0.3 micron
Filter Type
Pleated
Frame Material
Cardboard
Includes Frame
Frame Included
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating Unrated, Actual Depth 16 5/16 in, Actual Height 12 5/8 in, Actual Width 12 11/16 in, Compatible Grainger Part Number 54FH74, Number of Filters 20, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.3 micron, Filters Out Dust, Filter Efficiency 30 Percent, Air Flow @ 300 fpm 600 cfm, Frame Material Cardboard, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.