Zoro Homepage

AirScrubber, 577cfm, Orange, 110to120VAC

  • Mfr # 970652302

  • Zoro # G515780333


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120V AC
Includes Mounting Hardware
Mounting Hardware Not Included
Primary Filter Performance Rating
MERV 17
Wattage
312 W
Primary Filter Type
Pleated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970652302
Zoro #
G515780333
UPC #
805544604987
Country of Origin
China

Dimensions

Overall Depth
13 3/8 in
Overall Width
16 1/8 in
Overall Height
16 7/8 in
Outlet Diameter
14 in
For Outlet Duct Diameter
10 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
10 in
Power Cord Length
4 ft

Details

Voltage
110 to 120V AC
Item
Air Scrubber
Includes Mounting Hardware
Mounting Hardware Not Included
Primary Filter Performance Rating
MERV 17
Wattage
312 W
Primary Filter Type
Pleated
Carbon Filter Material
Wood Carbon
Motor Horsepower
2/5 hp
Amperage
2.6 A
Phase
Single
Housing Material
Aluminum, Polypropylene
Includes Filter
Air Filter Included
Housing Color
Orange
Overload Protection
Overload Protection Included
CADR Rating (Smoke)
577
Mobility
Handle
Number of Speeds
1
Number of Cleaning Stages
3
NEMA Plug Rating
5-15P
Stackable
Stackable
Includes Vacuum Gauge
Vacuum Gauge Not Included
Noise Level
63 dB
Air Intake Location
Front
Filter Efficiency
99.95 %
Filters Out
Dust
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
59 dBA
Air Quality Sensor
Air Quality Sensor Not Included
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Number of Casters
0
Frequency
60 Hz
Air Flow
353 cfm
Standards
UL
Bluetooth Enabled
Not Wi-Fi Compatible
Weight
30.1 lb
Audible Visual Alarms
Visual
Housing Finish
Unfinished
Auto-Shutoff
Manual
Filter Change Reminder
Change Filter
CADR Rating (Pollen)
577
CADR Rating (Dust)
577
Air Cleaning Method
Negative Air Pressure
Filters Down To
0.3 micron
Maximum Air Flow
577 cfm
Maximum Coverage Area
269 sq ft
Air Changes per Hour
7

Description

Air Scrubber, Voltage 110 to 120V AC, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.