Zoro Homepage

AirScrubber, 955cfm, Orange, 110to120VAC

  • Mfr # 970651902

  • Zoro # G815780354


product price: $1,990.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120V AC
Manufacturer Warranty Length
1 yr
Weight
43.74 lb
Overall Depth
16 1/8 in
Number of Cleaning Stages
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970651902
Zoro #
G815780354
UPC #
805544604888
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
16 1/8 in
For Outlet Duct Diameter
10 in
Outlet Diameter
14 in
Overall Width
14 9/16 in
Inlet Diameter
10 in
Power Cord Length
4 ft
Overall Height
22 13/16 in

Details

Item
Air Scrubber
Voltage
110 to 120V AC
Weight
43.74 lb
Number of Cleaning Stages
3
Auto-Shutoff
Manual
Housing Finish
Unfinished
Phase
Single
Maximum Coverage Area
484 sq ft
Noise Level
70 dB
Filter Efficiency
99.95 %
NEMA Plug Rating
5-15P
Primary Filter Type
Pleated
Mobility
Handle
Air Cleaning Method
Negative Air Pressure
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Air Quality Sensor
Air Quality Sensor Included
Primary Filter Performance Rating
MERV 17
Overload Protection
Overload Protection Included
CADR Rating (Smoke)
955
CADR Rating (Dust)
955
Number of Speeds
3
Housing Color
Orange
CADR Rating (Pollen)
955
Housing Material
Aluminum, Polypropylene
Filters Out
Dust
Carbon Filter Material
Wood Carbon
Number of Casters
2
Audible Visual Alarms
Visual
Air Flow
413 cfm, 442 cfm, 470 cfm
Control Method
Built-In
Includes Filter
Air Filter Included
Maximum Air Flow
955 cfm
Filter Change Reminder
Change Filter
Wattage
637 W
Filters Down To
0.3 micron
Bluetooth Enabled
Not Wi-Fi Compatible
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
59 dBA
Standards
UL
Amperage
5.3 A
Includes Vacuum Gauge
Vacuum Gauge Not Included
Frequency
60/50 Hz
Includes Mounting Hardware
Mounting Hardware Not Included
Stackable
Stackable
Air Intake Location
Front
Motor Horsepower
9/10 hp
Air Changes per Hour
7

Description

Air Scrubber, Voltage 110 to 120V AC, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.