Shop HUSQVARNA
See all product information
Create Account
Battery, 10 Ah, Li-Ion
- Mfr # 970564301
- Zoro # G810917205
product price:Â
$
2,335.99
/ea
Free Shipping & Returns
Key Features
Charger Class
Standard
Charger Manufacturer Part Number
No
Battery Chemistry
Li-Ion
Product Type
Battery
Battery Type
Tabbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970564301
- Zoro #
- G810917205
- UPC #
- 805544594738
- Country of Origin
- China
- Item
- Battery
- Charger Class
- Standard
- Charger Manufacturer Part Number
- No
- Battery Chemistry
- Li-Ion
- Product Type
- Battery
- Battery Type
- Tabbed
- Compatible Manufacturer Part Number
- 970 51 69-01, 970 56 44-02
- Number of Chargers Included
- 0
- Voltage
- 72V DC
- Weight
- 14.1 lb
- Charger Input Voltage
- 110V AC, 120V AC
- Oil Resistance
- Not Oil-Resistant
- Battery Capacity
- 10 Ah
- Number of Batteries Included
- 1
Dimensions
- Length
- 9 in
- Overall Length
- 9 in
Description
Battery, Battery Capacity 10 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 72V DC, Charger Input Voltage 110V AC, 120V AC, Battery Series Not Applicable, Overall Height 6 in, Overall Length 9 in, Overall Width 9 in, Weight 14.1 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.