Zoro Homepage

Battery, 4 Ah, Li-Ion

  • Mfr # B380X PACE

  • Zoro # G809252775


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Voltage
93.6 V
Charger Included
Yes
Battery Chemistry
Li-ion
Features
Built-In Connectivity, Fast Charging, Powerful, Sturdy Design
For Use With
Husqvarna K1 PACE & K1 PACE Rescue Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B380X PACE
Zoro #
G809252775
UPC #
193028083381
Country of Origin
Poland

Details

Item
Battery and Charger Kit
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
93.6 V
Charger Included
Yes
Battery Chemistry
Li-ion
Features
Built-In Connectivity, Fast Charging, Powerful, Sturdy Design
For Use With
Husqvarna K1 PACE & K1 PACE Rescue Saws
Charger Model
C1800X; C900X
Battery Series
PACE
Cordless Tool Kit Contents
(1) Battery
Charger Input Voltage
120V AC; 110V AC
Cordless Tool Battery Platform
PACE

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 93.6V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 110V AC, 120V AC, Cordless Tool Battery Platform PACE, Wireless Tracking System Husqvarna Fleet Services

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.