Zoro Homepage

Battery, 5 Ah, Li-Ion

  • Mfr # Bli200

  • Zoro # G411904086


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
36 V
Charger Included
No
Battery Series
BLi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bli200
Zoro #
G411904086
UPC #
193028040193
Country of Origin
Poland

Dimensions

Overall Width
3 7/8 in
Overall Height
4 1/2 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
36 V
Charger Included
No
Battery Series
BLi
Features
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
For Use With
115IL, 115IPT4, 315IC, 325ILK, 520ILX, 522IHD60, 525IB Mark II, 525IECS, 525IES, 525ILK, 525ILST, 535I XP, 535IFR, T535I XP
Weight
2.9 lb
Charger Input Voltage
120V AC
Cordless Tool Battery Platform
Husqvarna 100-Series

Description

Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 36V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Cordless Tool Battery Platform Husqvarna 100-Series, Overall Height 4 1/2 in, Overall Width 3 7/8 in, Weight 2.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.