Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 9.4 Ah, Li-Ion

  • Mfr # 40-B330X

  • Zoro # G411903805


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
9.4 Ah
Number of Batteries Included
1
Voltage
36 V
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-B330X
Zoro #
G411903805
UPC #
193028007448
Country of Origin
Poland

Dimensions

Overall Width
3 7/8 in
Overall Height
4 1/2 in

Details

Item
Battery
Battery Capacity
9.4 Ah
Number of Batteries Included
1
Voltage
36 V
Charger Included
No
Battery Chemistry
Li-ion
Features
Our BLi-X Battery System Allows Flexible use in Different Husqvarna Tools, The Batteries within our 36V System are Built to be used Over a Long Time, are Quick to Recharge and Even Quicker to Swap for Continuous use, The High Performing Bli-X 36V Battery System Offers a Wide Range of Options, from Lightweight Integrated- to Backpack Batteries, You will Always Find a Tailored Battery Solution that Perfectly Suits your Task at Hand
Cordless Tool Kit Contents
(1) Battery
For Use With
115IPT4, 315IC, 325ILK, 520IHE3, 520IHT4, 520ILX, 522IHD60, 525IB, 525IECS, 525IES, 525ILK, 525ILST, 535I XP, 535IFR, 540I XP, T535I XP
Weight
4.2 lb
Battery Series
BLi
Charger Input Voltage
120V AC
Cordless Tool Battery Platform
Husqvarna 100-Series

Description

Battery, Battery Capacity 9.4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 36V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Cordless Tool Battery Platform Husqvarna 100-Series, Overall Height 4 1/2 in, Overall Width 3 7/8 in, Weight 4.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.