Zoro Homepage

Battery

  • Mfr # Bli950x

  • Zoro # G310934580


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
31.1 Ah
Number of Batteries Included
1
Voltage
36 V
Charger Included
No
Overall Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Bli950x
Zoro #
G310934580
UPC #
193028007394
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
14 1/2 in
Overall Height
4 3/4 in

Details

Item
Battery
Battery Capacity
31.1 Ah
Number of Batteries Included
1
Voltage
36 V
Charger Included
No
Cordless Tool Battery Platform
525i Series
For Use With
Brush Cutters, Grass Trimmers, Hedge Trimmers, Leaf Blowers, Pole Saws, String Trimmers
Cordless Tool Kit Contents
(1) Battery
Wireless Tracking System
Husqvarna Fleet Services Enabled
Battery Chemistry
Li-ion
Battery Series
Bli Battery
Features
Detachable Support Foot

Description

Battery, Battery Capacity 31.1 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 36V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Cordless Tool Battery Platform 525i Series, Overall Height 4 3/4 in, Overall Width 14 1/2 in, Wireless Tracking System Husqvarna Fleet Services Enabled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.