BATTERY Bluetooth 36V 6AH
- Mfr # 970607802
- Zoro # G724883931
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Voltage
36V DC
Battery Capacity
6 Ah
Battery Series
Bli-40V
Product Type
Battery
Wireless Tracking System
Husqvarna Fleet Services
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970607802
- Zoro #
- G724883931
- UPC #
- 193028587377
- Country of Origin
- Poland
- Item
- BATTERY Bluetooth 36V 6AH
- Voltage
- 36V DC
- Battery Capacity
- 6 Ah
- Battery Series
- Bli-40V
- Product Type
- Battery
- Wireless Tracking System
- Husqvarna Fleet Services
- Battery Chemistry
- Li-Ion
- Tool Series
- Bli
- Compatible Manufacturer Part Number
- All Husqvarna Bli Battery tools
- Battery Platform
- Bli-X
- Number of Batteries Included
- 1
- Number of Chargers Included
- 0
Dimensions
- Overall Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
BATTERY Bluetooth 36V 6AH, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 36V DC, Battery Series Bli-40V, Overall Length 3 7/8 in, Wireless Tracking System Husqvarna Fleet Services
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.