Zoro Homepage

Battery Charger, 110.5V AC, (1) 93.6 V

  • Mfr # 970495103

  • Zoro # G312481983


product price: $638.99
/ea
Free Shipping & Returns

Key Features

For Use With
B380X PACE Batteries, B750X PACE Batteries
Features
Active Cooling, Fast Charging Mode, Flexible, Sturdy
For Battery Voltage
93.6V
For Battery Chemistry
Li-ion
Battery Capacity
4 Ah, 8Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970495103
Zoro #
G312481983
UPC #
805544911382
Country of Origin
China

Details

Item
Cordless Tool Battery Charger
For Use With
B380X PACE Batteries, B750X PACE Batteries
Features
Active Cooling, Fast Charging Mode, Flexible, Sturdy
For Battery Voltage
93.6V
For Battery Chemistry
Li-ion
Battery Capacity
4 Ah, 8Ah
Charger Input Voltage
110.5 V
Battery Capacity Charged in 1-Hour
8 Ah
Charger Class
Rapid
Number of Ports
1
Charging Port Voltage
(1) 93.6 V

Description

Battery Charger, Battery Capacity 4 Ah, 8 Ah, Charge Time 45 min, Battery Capacity Charged in 1-Hour 8 Ah, Number of Ports 1, Charging Port Voltage (1) 93.6 V, Charger Input Voltage 110.5V AC, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-Ion, For Use With B380X PACE Batteries, B750X PACE Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.