Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Kit, 8 Ah, Li-Ion

  • Mfr # 970712201

  • Zoro # G112648401


product price: $2,164.99
/ea
Free Shipping & Returns

Key Features

Voltage
93.6 V
Charger Included
Yes
Battery Chemistry
Li-ion
Cordless Tool Kit Contents
(2) Batteries; Charger
Overall Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970712201
Zoro #
G112648401
UPC #
805544324762
Country of Origin
China

Dimensions

Overall Width
13 1/2 in
Overall Height
23 5/8 in
Overall Length
13 1/8 in

Details

Item
Cordless Tool Battery Kit
Battery Capacity
8 Ah
Number of Batteries Included
2
Voltage
93.6 V
Charger Included
Yes
Battery Chemistry
Li-ion
Cordless Tool Kit Contents
(2) Batteries; Charger
Includes
(2) Batteries, Charger
Features
Active Cooling, Built-in Connectivity, Fast Charging, Flexible, Powerful, Sturdy Design
Automatic Shut-Off
No
Wireless Tool Tracking
Yes
Weight
31.7 lb
For Use With
K 1 PACE, K 1 PACE Rail, K 1 PACE Rescue
Cordless Tool Battery Platform
PACE
Battery Series
PACE
Included Charger
C900X/C1800X
Compatible Manufacturer Part Number
970 44 58-02, 970 51 93-02, 970 62 15-02
Charger Model
C900X/C1800X
Charger Input Voltage
93.6 V
Wireless Tracking System
Husqvarna Fleet Services

Description

Battery Kit, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 93.6V DC, Cordless Tool Kit Contents (2) Batteries; Charger, Charger Input Voltage 110V AC, 120V AC, Automatic Shut-Off No, Cordless Tool Battery Platform PACE, Overall Height 23 5/8 in, Overall Length 13 1/8 in, Overall Width 13 1/2 in, Weight 31.7 lb, Wireless Tool Tracking Yes, Wireless Tracking System Husqvarna Fleet Services

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.