Zoro Homepage

Battery Power Cutter 14 in.Rescue

  • Mfr # K1 PACE 14 RESCUE

  • Zoro # G808589735


product price: $1,937.99
/ea
Free Shipping & Returns

Key Features

Length
26.1 in
Weight (Lbs.)
17.42 lbs
Width
9.17 in
Height
16.7 in
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1 PACE 14 RESCUE
Zoro #
G808589735
UPC #
805544911252
Country of Origin
Sweden

Dimensions

Length
26.1 in
Width
9.17 in
Height
16.7 in
Arbor Diameter
0.8/1 in
Cutting Depth
5.7 in

Details

Item
Battery Power Cutter
Weight (Lbs.)
17.42 lbs
Power Source
Battery
For Use With
14" Diamond Saw Blades; B380X or B750X PACE Battery
Peripheral Speed
11,600 fpm
Water Pressure
87 psi
Blade Dia
14.21 in

Description

K1 PACE RESCUE High power battery cutter has the power and performance you expect from equivalent petrol=powered cutters. Equipped with X-Halt brake function for operational safety and a magnesium blade guard designed to be visible in smoke and water spray for ease of use. Low vibrations and optimally balanced machince ensures easier operations. Powered by Huswvarna PACE battery system with high power and fast charging and a wll suited match with Husqvarna's specially designed battery blade range for maximised cutting depth and optimised performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.