Battery Powered Core Drill

  • Mfr # DM 540i Core Drill
  • Zoro # G109252772
product price: 
$
2,092.99
/ea
Free Shipping & Returns

Key Features

Includes Stand
Stand Not Included
Coring Capacity in Concrete
4 in
Overall Width
4 5/16 in
Spindle Screw Size
1.25 in
Overall Height
10 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM 540i Core Drill
Zoro #
G109252772
UPC #
805544225915
Country of Origin
Sweden

Dimensions

Overall Width
4 5/16 in
Spindle Screw Size
1.25 in
Overall Height
10 13/16 in
Fits Chest Size
Built-In Connectivity, Easy to Operate and Manage, Exceptional Ergonomics, Flexible and Efficient, Increased Productivity, Low Maintenance, One Battery System, Smart Battery Placement
Spindle Decimal Equivalent Screw Size
1.25 in
Overall Length
17 5/16 in
Spindle Thread Size
1 1/4"-7
Length
17 5/16 in

Details

Includes Stand
Stand Not Included
Coring Capacity in Concrete
4 in
Number of Batteries Included
0
Item
Core Drill
Tool Weight
10.8 lb
Charger Manufacturer Part Number
QC500
Maximum Spindle Speed
4,450 RPM
Standards
FCC
Core Drill Type
Handheld; Motor
Safety Features
Overload Protection Clutch
Spindle Speed - Minimum
1,400 RPM
Minimum Core Bit Compatibility
9/16 in
Voltage
36V DC
Battery Type
Tabbed
Speed Setting
Variable Speed
Power Source
Cordless
Maximum Core Bit Compatibility
4 in
Number of Speed Settings
2
Application
Wet and Dry Drilling
Battery Platform
Bli-X
Number of Pieces
1
Includes Battery
Tool Only
Includes
Drill Motor
Brushless Motor
Yes
Battery Manufacturer Part Number
BLi300
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Features
Built-In Connectivity, Easy to Operate and Manage, Exceptional Ergonomics, Flexible and Efficient, Increased Productivity, Low Maintenance, One Battery System, Smart Battery Placement

Description

Core Drill, Coring Capacity in Concrete 4 in, Adjustable Angle Not Applicable, Maximum Spindle Speed 4,450 RPM, Anti-Kickback Clutch Type Not Applicable, Tool Weight 10.8 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool, Battery Model Number BLi300, Number of Batteries Included 0, Charger Included No, Charger Model Number QC500

Ratings & reviews