Zoro Homepage

Battery Powered Core Drill Kit

  • Mfr # DM 540i Kit

  • Zoro # G316562541


product price: $4,100.99
/ea
Free Shipping & Returns

Key Features

Minimum Core Bit Compatibility
59/100 in
Coring Capacity in Concrete
4 in
Battery Capacity
(2) 9.0 Ah
Features
Built-In Connectivity, Easy to Operate and Manage, Exceptional Ergonomics, Flexible and Efficient, Increased Productivity, Low Maintenance, One Battery System, Smart Battery Placement
Application
Wet and Dry Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM 540i Kit
Zoro #
G316562541
UPC #
805544589802
Country of Origin
Sweden

Dimensions

Overall Height
10 7/8 in
Spindle Thread Size
1 1/4 in 7
Overall Length
17 3/8 in
Spindle Decimal Equivalent Screw Size
1.25 in
Spindle Screw Size
1.25 in
Overall Width
4 3/8 in

Details

Item
Cordless Core Drill Kit
Minimum Core Bit Compatibility
59/100 in
Coring Capacity in Concrete
4 in
Battery Capacity
(2) 9.0 Ah
Features
Built-In Connectivity, Easy to Operate and Manage, Exceptional Ergonomics, Flexible and Efficient, Increased Productivity, Low Maintenance, One Battery System, Smart Battery Placement
Application
Wet and Dry Drilling
Maximum Core Bit Compatibility
4 in
Brushless Motor
Yes
Battery Series
BLi-X
Includes
Battery, Charger, Drill Motor
Voltage
36V
Number of Pieces
4
Tool Weight
10.8 lb
Minimum Spindle Speed
1400 RPM
Standards
FCC
Power Source
Cordless
Charger Model Number
QC500
Number of Batteries Included
2
Number of Speed Settings
2
Overload Protection Clutch
Yes
Maximum Spindle Speed
4,450 RPM
Speed Setting
Variable Speed
Battery Model Number
BLi300
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Charger Included
Yes
Core Drill Type
Handheld; Motor

Description

Core Drill Kit, Coring Capacity in Concrete 4 in, Adjustable Angle Not Applicable, Maximum Spindle Speed 4,450 RPM, Anti-Kickback Clutch Type Not Applicable, Tool Weight 10.8 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Battery Capacity (2) 9.0 Ah, Battery Model Number BLi300, Number of Batteries Included 2, Charger Included Yes, Charger Model Number QC500

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.