Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Powered Lawn Mower, 36 V

  • Mfr # W520i

  • Zoro # G113368032


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
20 in
Drive Type
Self-Propelled
Voltage
36 V
Front Wheel Diameter
8 1/4 in
Tool Weight
86 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W520i
Zoro #
G113368032
UPC #
193028708437
Country of Origin
Poland

Dimensions

Cutting Width
20 in
Front Wheel Diameter
8 1/4 in
Rear Wheel Diameter
8 1/4 in
Maximum Cutting Height
4 1/2 in
Minimum Cutting Height
1 7/16 in
Recommended Yard Size - Minimum
1/4 acre
Recommended Yard Size - Maximum
3 acre
Cutting Height Adjustment
Single-Point

Details

Item
Battery-Powered Lawn Mower
Drive Type
Self-Propelled
Voltage
36 V
Tool Weight
86 lb
Battery Capacity
5.2 Ah
Motor Type
Brushless
Handle Type
Adjustable
Power Source
Cordless
Number of Batteries to Operate
2
Sound Level
97 dBA
Discharge Location
Rear
Product Type
Cordless Lawn Mower
Deck Material
Aluminum
Drivetrain
Rear-Wheel Drive
Speed Settings
Variable
Run Time
30 min
Number of Batteries Included
0
Battery Platform
Husqvarna Professional
Number of Chargers Included
0
Tool Series
500 Series Professional Battery Series
Equivalent Gas Engine Displacement
179 cc

Description

Battery Push Mower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.