Shop HUSQVARNA
See all product information
Create Account
Battery Saw with Battery/ Charger
- Mfr # 535IXP + BLI200X + QC330
- Zoro # G916562811
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Bar Length
14 in
Power Source
Cordless
Number of Batteries to Operate
1
Number of Chargers Included
1
Product Type
Cordless Chainsaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535IXP + BLI200X + QC330
- Zoro #
- G916562811
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Battery-Powered Chainsaw Kit
- Power Source
- Cordless
- Number of Batteries to Operate
- 1
- Number of Chargers Included
- 1
- Product Type
- Cordless Chainsaw
- Chain Oiler
- Automatic
- Battery Platform
- MAX
- Sound Level
- 93 dBA
- Chain Pitch
- 0.325 in
- Equivalent Gas Engine Displacement
- 35 cc
- Bare Tool/Battery Included
- Battery Included
- Chain Gauge
- 0.043 in
- Cutting Capacity
- 2 in
- Number of Batteries Included
- 1
- Battery Model Number
- BLi200X
- Tool Weight
- 5.29 lb
- Motor Type
- Brushless
- Handle Location
- Rear Handle
- Voltage
- 40 V
- Battery Capacity
- 5.0 Ah
- Charger Model Number
- QC330
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Bar Length
- 14 in
Description
Battery Saw with Battery/ Charger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.