Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Specific Blade, Tacti-Cut S35 Ba

  • Mfr # TACTI-CUT S35 BAT

  • Zoro # G1577784


product price: $73.75
/ea

Key Features

Blade Dia.
9 in
Cutting Type
Dry
Arbor Size
7/8 in
For Use With Saw Type
Battery Powerd Power Cutters
Max. Saw Power
3.6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACTI-CUT S35 BAT
Zoro #
G1577784
UPC #
805544022347
Country of Origin
Indonesia

Dimensions

Blade Dia.
9 in
Arbor Size
7/8 in
Overall Diameter
9 in

Details

Item
Diamond Saw Blade
Cutting Type
Dry
For Use With Saw Type
Battery Powerd Power Cutters
Max. Saw Power
3.6 hp
Primary Material Application
Concrete
Materials Cut
Concrete, Granite, Marble, Natural Stone
Rim Type
Segmented
For Use On Concrete Type
Hard Aggregate, Medium Aggregate, Soft Aggregate
Grade
Bronze
Horsepower
3.6 hp
For Concrete Type
Hard Aggregate, Medium Aggregate, Soft Aggregate
Compatible Manufacturer Model Number
K 535i
For Workpiece Material
Concrete, Granite, Marble, Natural Stone
Compatible Product Type
Power Cutter

Description

Diamond Saw Blade, Blade Dia. 9 in, Arbor Size 7/8 in, Arbor Shape Not Applicable, Max. Blade Speed Not Applicable, Max. Saw Power 3.6 hp, For Use With Saw Type Battery Powerd Power Cutters, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth Not Applicable, Primary Material Application Concrete, Materials Cut Concrete, Granite, Marble, Natural Stone, For Use On Concrete Type Hard Aggregate, Medium Aggregate, Soft Aggregate, Blade Thickness Not Applicable, Cut Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.