Zoro Homepage

Blade Guard Slip On, 30 In

  • Mfr # 542203305

  • Zoro # G6906191


product price: $1,632.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
40 in
Height
25 in
For Use With
Mfr. No. FS 4800 D30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542203305
Zoro #
G6906191
UPC #
805544504355
Country of Origin
United States

Dimensions

Width
6 in
Length
40 in
Height
25 in

Details

Item
Blade Guard
For Use With
Mfr. No. FS 4800 D30

Description

Blade Guard, Length 40 in, Width 6 in, Height 25 in, For Use With Mfr. No. FS 4800 D30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.