Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Cutter, 19" Cutting W, 0.9 L

  • Mfr # 545FR

  • Zoro # G008232851


product price: $1,146.46
/ea
Free Shipping & Returns

Key Features

Includes
Harness
Engine
2 Stroke
Cutting Width
19 in
Engine Displacement
45.88 cc
Fuel Tank Capacity
0.9 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545FR
Zoro #
G008232851
UPC #
193028434992
Country of Origin
United States

Dimensions

Cutting Width
19 in
Line Diameter
0.11 in
Shaft Length
58.39 in

Details

Item
Gas-Powered Brush Cutter
Includes
Harness
Engine
2 Stroke
Engine Displacement
45.88 cc
Fuel Tank Capacity
0.9 L
Anti Vibration Handle
No
Line Advance
Bump
Product Type
Gas-Powered Brush Cutter
Features
Adjustable Handle Bar, Adjustable Harness Hook Eyelet, Auto Return Stop Switch, Balance X, Combi-Guard, Easy Switch of Cutting Equipment, Ergonomic Design, High Line Capacity, Optimal Cutting Performance, Optimized Centre of Gravity, Powerful and Efficient X-Torq(R) Engine, Smart Start(R), Transparent Fuel Tank
Drive Type
Handheld
Shaft Type
Straight
Tool Weight
19.2 lb
Sound Level
117 dB
Engine Cycle
2-Cycle
Horsepower
2.8 hp
Power Source
Gas-Powered
CARB Compliant
CARB Compliant
Gear Ratio
1.4:1
Attachment System Compatible
Not Capable
Anti-Vibration Handle
Yes
Engine Brand
X-Torq(R)

Description

Gas-Powered Brush Cutter, Power Source Gas-Powered, Cutting Width 19 in, Cutting Depth Not Applicable, Line Diameter 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 117 dB, Engine Cycle 2-Cycle, Engine Displacement 45.88 cc, Tool Weight 19.2 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered Brush Cutter, Anti-Vibration Handle Yes, CARB Compliant CARB Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.