Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C85 20 in. 3/8in .058 ga. X-Cut Chainsaw Chain

  • Mfr # C85-72DL

  • Zoro # G810105381


product price: $39.80
/ea

Key Features

Color
Silver
Material
Steel
Weight
0.9 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85-72DL
Zoro #
G810105381
UPC #
193028002498
Country of Origin
Sweden

Dimensions

File Size
72DL

Details

Color
Silver
Material
Steel
Weight
0.9 lb.

Description

An advanced full chisel, high-performance chain for full-time professional forestry saws made entirely by Husqvarna to ensure you get the best possible output from your chainsaw. With its outstanding durability and cutting efficiency, a sharpness that lasts and low stretch, it gives you better results, less need for maintenance and lower costs. Fits Chainsaw models: 555, 562XP, 365 / 565, 372XP / 572XP, 576XP, 390XP, 395XP, 3120XP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.