Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C85 24 in. 3/8in .058 ga. X-Cut Chainsaw Chain

  • Mfr # C85-84DL

  • Zoro # G510105384


product price: $50.19
/ea

Key Features

Material
Steel
Color
Silver
Weight
1 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85-84DL
Zoro #
G510105384
UPC #
193028002504
Country of Origin
Sweden

Dimensions

File Size
84DL

Details

Material
Steel
Color
Silver
Weight
1 lb.

Description

An advanced full chisel, high-performance chain for full-time professional forestry saws made entirely by Husqvarna to ensure you get the best possible output from your chainsaw. With its outstanding durability and cutting efficiency, a sharpness that lasts and low stretch, it gives you better results, less need for maintenance and lower costs. Fits Chainsaw models: 555, 562XP, 365 / 565, 372XP / 572XP, 576XP, 390XP, 395XP, 3120XP.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.