Zoro Homepage

Cartridge Filter, 5 1/2 in H, Paper

  • Mfr # 592061401

  • Zoro # G0505715


product price: $206.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Fits Vacuum Models
W70P
Filtration Type
HEPA
Filter Product Grouping
Cartridge Filter
Width/Diameter
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592061401
Zoro #
G0505715
UPC #
805544356930
Country of Origin
China

Dimensions

Width/Diameter
7 7/8 in
Height
5 1/2 in

Details

Item
Cartridge Filter
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
W70P
Filtration Type
HEPA
Filter Product Grouping
Cartridge Filter
Filter Material
Paper
Filter Pickup Type
Wet/Dry
Filter Efficiency
99.97% at 3 micron
Fits Vacuum Brand
Pullman-Holt
Filter Reusability
Non-Reusable

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 5 1/2 in, Width/Diameter 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.