Zoro Homepage

Cartridge Filter, 5 in H, Cloth

  • Mfr # 590438901

  • Zoro # G0507867


product price: $98.89
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Fits Vacuum Models
W70P
Filter Material
Cloth
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Pullman-Holt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590438901
Zoro #
G0507867
UPC #
805544270960
Country of Origin
Latvia

Dimensions

Width/Diameter
8 1/2 in
Height
5 in

Details

Item
Vacuum Filter
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
W70P
Filter Material
Cloth
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Pullman-Holt
Filtration Type
Standard
Filter Reusability
Reusable
Filter Pickup Type
Wet/Dry

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models W70P, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 5 in, Width/Diameter 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.