Zoro Homepage

Chain Repair Kit, 2" L, 1" W, 1" H

  • Mfr # 588679701

  • Zoro # G9205397


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 967290801
Height
1 in
Length
2 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588679701
Zoro #
G9205397
UPC #
805544212106
Country of Origin
Sweden

Dimensions

Height
1 in
Length
2 in
Width
1 in

Details

Item
Chain Repair Kit
For Use With
Mfr. No. 967290801

Description

Chain Repair Kit, Length 2 in, Width 1 in, Height 1 in, For Use With Mfr. No. 967290801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.