Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAINSAW BRSHLS 4.0AH 40V 18IN

  • Mfr # 970547511

  • Zoro # G314657690


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Length
33.85 in
Width
8.66 in
Depth
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970547511
Zoro #
G314657690
UPC #
193028319091
Country of Origin
Switzerland

Dimensions

Length
33.85 in
Width
8.66 in
Depth
9.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.