This item is Discontinued.

Husqvarna Chainsaw Chain, 20 in L Bar, 0.05 ga, 0.325 in TPI/Pitch, 80-Link 581643604

Chainsaw Chain, 20 in L Bar, 0.05 ga, 0.325 in TPI/Pitch, 80-Link (Discontinued)

  • Mfr # 581643604
  • Zoro # G522782542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581643604
Zoro #
G522782542
UPC #
024761029681
Country of Origin
United States

Description

Give your chainsaw excellent precision and unparalleled performance with the Husqvarna X-Cut SP33G 20 in chainsaw chain. This chainsaw chain is compatible with select 20 in chainsaw bars like the Husqvarna 450 Rancher, 445(E), 450(E), 545(MII) and 550XP(MII) models. Due to their smooth operation, lasting sharpness and low kickback, these Husqvarna chainsaw chains generate high cutting efficiency while improving maneuverability and reducing strain on the body. These reliable chainsaw accessories are designed with a balanced combination of materials and manufacturing processes to generate high durability. In addition, the chainsaw chain 20 in replacement is pre-stretched at the factory to work longer without needing to be adjusted. Oil-shaped channels in the links transport oil to the X-Cut for superior lubrication and less wear and tear on your Husqvarna chainsaw. With excellent precision and performance in narrow spaces, this 20 in chainsaw blade is ideal for arborists and suitable for everyday professional use and all standard cutting tasks. These Husqvarna replacement parts are also available in 13, 16 and 18 in lengths to accommodate additional Husqvarna chainsaw models and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.