Chainsaw Pants, Cordura, Dyneema, Kevlar, Black/Orange, Size S
Mfr # 598967046
Zoro # G912926136
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura, Dyneema, Kevlar
Color
Black/Orange
Size
S
Standards
CAN/BNQ 1923-450-M91
Pocket Closure
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
598967046
Zoro #
G912926136
UPC #
193028057238
Country of Origin
Portugal
Dimensions
Size
S
Tag Size
28-30 W X 32 L
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Details
Item
Chainsaw Pants
Material
Cordura, Dyneema, Kevlar
Color
Black/Orange
Standards
CAN/BNQ 1923-450-M91
Pocket Closure
Zipper
Style
Protective Pant
Pant Fit
Slim Fit
Inseam
32 in
Features
Carabiner Hooks, Double Front Pockets, Lower Ventilation Zippers, Removable Suspenders, Side Pockets with Reversed Direction Zippers
Includes Suspenders
Yes
ANSI/ISEA Cut Level
Not Tested
High-Visibility
No
ANSI Class
Not Rated
Application
Chainsaw Protection
Material Layers
6
Description
Technical Extreme Arbor Pants Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.