Chainsaw Pants, Cordura, Dyneema, Kevlar, Black/Orange, Size XL (Discontinued)
- Mfr # 598967058
- Zoro # G912926068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
598967058
Zoro #
G912926068
UPC #
193028057269
Country of Origin
Portugal
Dimensions
Size
XL
Tag Size
40-42 W X 32 L
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Details
Item
Chainsaw Pants
Material
Cordura, Dyneema, Kevlar
Color
Black/Orange
Standards
CAN/BNQ 1923-450-M91
Style
Protective Pant
Pocket Closure
Zipper
Includes Suspenders
Yes
ANSI/ISEA Cut Level
Not Tested
High-Visibility
No
Application
Chainsaw Protection
ANSI Class
Not Rated
Features
Carabiner Hooks, Double Front Pockets, Lower Ventilation Zippers, Removable Suspenders, Side Pockets with Reversed Direction Zippers
Material Layers
6
Inseam
32 in
Pant Fit
Slim Fit
Description
Technical Extreme Arbor Pants X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.