Chainsaw Pants, Cordura, Dyneema, Kevlar, Black/Orange, Size XXL
Mfr # 598967062
Zoro # G412926117
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura, Dyneema, Kevlar
Color
Black/Orange
Size
XXL
Standards
CAN/BNQ 1923-450-M91
Pocket Closure
Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
598967062
Zoro #
G412926117
UPC #
193028057276
Country of Origin
Portugal
Dimensions
Size
XXL
Tag Size
44-46 W X 32 L
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Details
Item
Chainsaw Pants
Material
Cordura, Dyneema, Kevlar
Color
Black/Orange
Standards
CAN/BNQ 1923-450-M91
Pocket Closure
Zipper
Style
Protective Pant
Pant Fit
Slim Fit
Material Layers
6
ANSI/ISEA Cut Level
Not Tested
Features
Carabiner Hooks, Double Front Pockets, Lower Ventilation Zippers, Removable Suspenders, Side Pockets with Reversed Direction Zippers
Application
Chainsaw Protection
Includes Suspenders
Yes
Inseam
32 in
ANSI Class
Not Rated
High-Visibility
No
Description
Technical Extreme Arbor Pants XX-Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.