Zoro Homepage

Chainsaw Pants, Multi-materials, 32" Inseam Length, Grey, Size X-Large

  • Mfr # HCP-40-42-32

  • Zoro # G510200867


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
32" Inseam
Material
Multi-materials
Color
Grey
Fits Waist Size
40-42" Waist
Weight
3.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP-40-42-32
Zoro #
G510200867
UPC #
24761021432
Country of Origin
Mexico

Dimensions

Length
32" Inseam
Size
X-Large
Fits Waist Size
40-42" Waist

Details

Item
Chainsaw Pants
Material
Multi-materials
Color
Grey
Weight
3.5 lbs.

Description

Husqvarna protective pants have been completely redesigned taking into consideration all customer needs including weight, temperature, fit, convenience and most importantly safety. Our Technical Pants are setting a new standard for Husqvarna protective pants and offer may features and benefits any chainsaw user will appreciate. Durable material holds up in various conditions with reflective Husqvarna logo for high visibility. A certified chainsaw protective pant tested in accordance with ASTM F1897 US for leg protection for chain saw users. Features True fit sizing and reinforced knees. Size: X-Large 40-42 Waist, 32 Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.