Zoro Homepage
This item is Discontinued.
Husqvarna Chainsaw Pants, Multi-materials, Grey, Size XX-Large HTCP-XXL

Chainsaw Pants, Multi-materials, Grey, Size XX-Large (Discontinued)

  • Mfr # HTCP-XXL
  • Zoro # G710200889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTCP-XXL
Zoro #
G710200889
UPC #
24761021807
Country of Origin
United States

Dimensions

Size
XX-Large

Details

Item
Chainsaw Pants
Material
Multi-materials
Color
Grey
Weight
4.3 lbs.

Description

The Husqvarna Technical chainsaw protective pants have been completely redesigned taking into consideration all of a professional chainsaw users needs. The 4-Way stretch material and pre-bent knees provide optimum freedom of movement and the ventilation areas in the legs and back pockets add to the lightweight and breathable construction ideal for hot weather conditions. Including phone and gear pockets and Cordura reinforced knees, the Technical pants are setting a new standard for Husqvarna protective pants. Inseam all sizes: 32 Length. ASTM F1897 certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.